!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHOWER/EYE/FACEWASH COMB PVC

SHOWER/EYE/FACEWASH COMB PVC

HAWS

SHOWER/EYE/FACEWASH COMB PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWER/EYE/FACEWASH COMB PVC

SHOWER/EYE/FACEWASH COMB PVC

HAWS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,473.80 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HAW8336
  • Mfr. Model # 8336
  • UNSPSC # 46182402
  • CATALOGUE PAGE # 993
  • Shipping Weight 102.0 lbs

Technical Specs

  • Item Shower with Eyewash
  • Bowl Style Uncovered
  • Eyewash Bowl Material Plastic
  • Includes 1 1/2 in Slip Waste, ABS Plastic 11 in (27.9 cm) Round Bowl, AXION MSR Hydrodynamic Designed ABS Plastic Showerhead, AXION(R) MSR Eye/Face Wash Head, Green Epoxy Finish, Inspection Tag, Schedule 80 PVC 2-1/2 in Floor Flange, Schedule 80 PVC Plastic Vertical Piping, Stainless Steel Ball and Stem, Stainless Steel Shower and Eyewash Ball Valves, Universal Sign
  • Includes Showerhead Shroud Yes
  • Inlet Pipe Gender Female
  • Inlet Pipe Thread Type NPT
  • Shower Spray Head Material Plastic
  • Environment General Purpose
  • Mounting Style Standard
  • ANSI Compliance Primary
  • Bowl Diameter 11 in
  • Eyewash Activation Push Plate
  • Eyewash Spray Head Material PVC Plastic
  • Height 95 1/2 in
  • Mount Hole Diameter 3/4 in
  • Series AXION MSR
  • Shower Handle Length 22 5/8 in
  • Shower Spray Head Diameter 10 5/8 in
  • Valve Material Stainless Steel
  • Barrier Free No
  • Coverage Eyes and Face
  • Hazardous Location Rating Not Rated
  • Includes Foot Pedal No
  • Inlet Connection Location Top
  • Inlet Pipe Size 1 1/4 in
  • Pipe Material Plastic
  • Colour Green
  • Mount Type Floor
  • ADA Compliant No
  • Assembly Unassembled
  • Depth 19 in
  • Eyewash Handle Material Plastic
  • Eyewash Spray Head Style Covered
  • Installation Type Plumbed
  • Outlet Pipe Size 1 1/2 in
  • Shower Activation Pull Rod
  • Shower Handle Material Plastic
  • Standards ANSI Z358.1-2009

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list