!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHOULDER SCREW, PRECISION, M5-0.8 THREAD, 6MM THR L, 25MM SHOULDER L, 6MM SHOULDER DIA, 5 PK

SHOULDER SCREW, PRECISION, M5-0.8 THREAD, 6MM THR L, 25MM SHOULDER L, 6MM SHOULDER DIA, 5 PK

APPROVED VENDOR

SHOULDER SCREW, PRECISION, M5-0.8 THREAD, 6MM THR L, 25MM SHOULDER L, 6MM SHOULDER DIA, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOULDER SCREW, PRECISION, M5-0.8 THREAD, 6MM THR L, 25MM SHOULDER L, 6MM SHOULDER DIA, 5 PK

SHOULDER SCREW, PRECISION, M5-0.8 THREAD, 6MM THR L, 25MM SHOULDER L, 6MM SHOULDER DIA, 5 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.59 / PACKAGE of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6KE30
  • Mfr. Model # MSB2-26
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This shoulder screw is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for ASME/ANSI B18.3.3 dimensional standards.

Technical Specs

  • Item Shoulder Screw
  • Head Type Standard
  • Material Stainless Steel
  • Finish Bright (Uncoated)
  • Thread Size M5x0.8
  • Shoulder Length 25 mm
  • Shoulder Diameter 6 mm
  • Head Height 5 mm
  • Dimensional Standards ASME/ANSI B18.3.3
  • Drive Size 3 mm
  • Rockwell Hardness B95 to B100
  • Thread Pitch 0.8 mm
  • Shoulder Screw Type Precision Shoulder Screw
  • Drive Type Socket
  • Material Grade/Class 18-8
  • System of Measurement Metric
  • Minimum Thread Length 6 mm
  • Shoulder Length Tolerance -0.0/+0.05 mm
  • Shoulder Diameter Tolerance -0.013/+0.0 mm
  • Head Diameter 10 mm
  • Tensile Strength 80,000 psi
  • Precision Screw Yes
  • Thread Fit 2A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list