!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONCUSSION-PROOF BOOT, FOR GASALERTMICRO-5 PUMP, STAINLESS STEEL/LATEX RUBBER

CONCUSSION-PROOF BOOT, FOR GASALERTMICRO-5 PUMP, STAINLESS STEEL/LATEX RUBBER

BW TECHNOLOGIES

CONCUSSION-PROOF BOOT, FOR GASALERTMICRO-5 PUMP, STAINLESS STEEL/LATEX RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONCUSSION-PROOF BOOT, FOR GASALERTMICRO-5 PUMP, STAINLESS STEEL/LATEX RUBBER

CONCUSSION-PROOF BOOT, FOR GASALERTMICRO-5 PUMP, STAINLESS STEEL/LATEX RUBBER

BW TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $120.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BWTGA-BM5-2
  • Mfr. Model # GA-BM5-2
  • UNSPSC # 24111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This concussion-proof boot slips over the top of the GasAlertMicro-5 pump unit for extra protection. It has a stainless steel alligator clip and a latex rubber exterior.

Technical Specs

  • Item Shock Proof Boot for GasAlertMicro 5 Series - Pumped
  • Features Leather Carrying Case for Gas Alert Micro 5 Series (Non-Pumped or Diffusion) Detectors
  • For Use With Gas Alert Micro 5 Series (pumped Units)
  • Includes Leather Cover for Gas Alert Micro 5 Series Pumped Units

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list