!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOCK ABSORBER, 2 WORKERS, STAINLESS STEEL HARDWARE, 310 LB CAPACITY, ORANGE/SILVER

SHOCK ABSORBER, 2 WORKERS, STAINLESS STEEL HARDWARE, 310 LB CAPACITY, ORANGE/SILVER

HONEYWELL MILLER

SHOCK ABSORBER, 2 WORKERS, STAINLESS STEEL HARDWARE, 310 LB CAPACITY, ORANGE/SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOCK ABSORBER, 2 WORKERS, STAINLESS STEEL HARDWARE, 310 LB CAPACITY, ORANGE/SILVER

SHOCK ABSORBER, 2 WORKERS, STAINLESS STEEL HARDWARE, 310 LB CAPACITY, ORANGE/SILVER

HONEYWELL MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,426.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLRFPH24353
  • Mfr. Model # FPH_24353
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.35 lbs

Product Details

This shock absorber is orange/silver and has stainless steel hardware. It includes shock absorber. It also meets the standards for OSHA. Horizontal lifelines connect between two anchor points to provide an attachment for a personal fall protection system and can be installed overhead, at foot level, or at any level between.

Technical Specs

  • ItemShock Absorber
  • Horizontal Lifeline ComponentEnergy Absorber
  • Weight Capacity310 lb
  • Mounting TypeBolt-On
  • Mounting LocationLifeline Cable
  • IncludesShock Absorber
  • Includes Mounting HardwareNo
  • Lifeline Diameter5/16 in
  • Lifeline Installation Permanent
  • Standards OSHA
  • Workers per System 2
  • Hardware Material Stainless Steel
  • For Use With Energy Absorber
  • Add-On Style Suitable as Additional Energy Absorber for External, Difficult or Industrial Environment
  • Includes Tie-Off Adapters No
  • Colour Orange, Silver
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list