!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHIPPING BOX, 16 IN INSIDE L, 16 IN INSIDE W, 10 IN INSIDE H, 32 ECT, SINGLE WALL

SHIPPING BOX, 16 IN INSIDE L, 16 IN INSIDE W, 10 IN INSIDE H, 32 ECT, SINGLE WALL

APPROVED VENDOR

SHIPPING BOX, 16 IN INSIDE L, 16 IN INSIDE W, 10 IN INSIDE H, 32 ECT, SINGLE WALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHIPPING BOX, 16 IN INSIDE L, 16 IN INSIDE W, 10 IN INSIDE H, 32 ECT, SINGLE WALL

SHIPPING BOX, 16 IN INSIDE L, 16 IN INSIDE W, 10 IN INSIDE H, 32 ECT, SINGLE WALL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.31 / EACH

EHC: EHC :
Min Qty 25 = $57.75

Compliance and Restrictions

  • Environmentally Preferable

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG11A743
  • Mfr. Model # 11A743
  • UNSPSC # 24112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.75 lbs

Technical Specs

  • Item Shipping Box
  • Inside Length 16 in
  • Inside Height 10 in
  • Closure Style RSC
  • Outside Width 16 3/8 in
  • Wall Thickness 1/8 in
  • Maximum Load Capacity 65 lb
  • Colour Kraft
  • Standards ASTM-D-5118
  • Wall Type Single Wall
  • Inside Width 16 in
  • Board Test 32 ECT
  • Outside Length 16 3/8 in
  • Outside Height 10 5/8 in
  • Fluting Profile C Flute
  • Material Corrugate
  • Post-Consumer Recyclability 100 %
  • Box Description 32 ECT

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Plastic-Free Packaging Product

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list