!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHIM STOCK ASSORTMENT, INCH, 12 IN SHIM L, 6 IN SHIM W, STEEL, 1008/1010, PLAIN, FULL HARD

SHIM STOCK ASSORTMENT, INCH, 12 IN SHIM L, 6 IN SHIM W, STEEL, 1008/1010, PLAIN, FULL HARD

PRECISION BRAND

SHIM STOCK ASSORTMENT, INCH, 12 IN SHIM L, 6 IN SHIM W, STEEL, 1008/1010, PLAIN, FULL HARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHIM STOCK ASSORTMENT, INCH, 12 IN SHIM L, 6 IN SHIM W, STEEL, 1008/1010, PLAIN, FULL HARD

SHIM STOCK ASSORTMENT, INCH, 12 IN SHIM L, 6 IN SHIM W, STEEL, 1008/1010, PLAIN, FULL HARD

PRECISION BRAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $92.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3L481
  • Mfr. Model # 16680
  • UNSPSC # 31231402
  • CATALOGUE PAGE # 1194
  • Shipping Weight 1.7 lbs

Product Details

This shim stock assortment is made of Grade 1008, Grade 1010 steel and has a bright (uncoated) finish. Plus, it includes various thicknesses: 0.001 inch, 0.0015 inch, 0.002 inch, 0.003 inch, 0.004 inch, 0.005 inch, 0.006 inch, 0.007 inch, 0.008 inch, 0.010 inch, 0.012 inch, 0.015 inch. It meets the standards for AISI-1008, AISI-1010, and ASTM-A109 material quality.

Technical Specs

  • Item Shim Stock Assortment
  • Shim Length 12 in
  • Thickness 0.001 in, 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.01 in, 0.012 in, 0.015 in
  • Width Tolerance +/-0.005 in
  • Material Steel
  • Finish Bright (Uncoated)
  • Number of Pieces 12
  • Rockwell Hardness B90, B84
  • Number of Sizes 12
  • Product Type Shim Assortment
  • System of Measurement Inch
  • Shim Width 6 in
  • Length Tolerance +0.125 in/-0.000 in
  • Thickness Tolerance +/-0.0001 in, +/-0.00015 in, +/- 0.0002 in, +/-0.0003 in, +/-0.0005 in, +/-0.0005 in, +/-0.0005 in, +/-0.00075 in, +/-0.00075 in, +/-0.00075 in, +/-0.00075 in, +/-0.00075 in
  • Material Grade/Class Grade 1008, Grade 1010
  • Temper Full Hard
  • Made in North America Yes
  • Includes 0.001 in Thick, 0.0015 in Thick, 0.002 in Thick, 0.003 in Thick, 0.004 in Thick, 0.005 in Thick, 0.006 in Thick, 0.007 in Thick, 0.008 in Thick, 0.010 in Thick, 0.012 in Thick, 0.015 in Thick
  • Material Quality Standards AISI-1008, AISI-1010, ASTM-A109

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list