!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHIM STOCK, 25 IN SHIM L, 6 IN SHIM W, 0.025 IN THICK, STEEL, 1008/1010, PLAIN, FULL HARD, 2 PK

SHIM STOCK, 25 IN SHIM L, 6 IN SHIM W, 0.025 IN THICK, STEEL, 1008/1010, PLAIN, FULL HARD, 2 PK

PRECISION BRAND

SHIM STOCK, 25 IN SHIM L, 6 IN SHIM W, 0.025 IN THICK, STEEL, 1008/1010, PLAIN, FULL HARD, 2 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHIM STOCK, 25 IN SHIM L, 6 IN SHIM W, 0.025 IN THICK, STEEL, 1008/1010, PLAIN, FULL HARD, 2 PK

SHIM STOCK, 25 IN SHIM L, 6 IN SHIM W, 0.025 IN THICK, STEEL, 1008/1010, PLAIN, FULL HARD, 2 PK

PRECISION BRAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.65 / PACKAGE of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5EU96
  • Mfr. Model # 16625
  • UNSPSC # 31163301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Product Details

This shim stock is made of Grade 1008, Grade 1010 steel and has a bright (uncoated) finish. Plus, it is silver-coloured and meets the standards for AISI-1008, AISI-1010, and ASTM-A109 material quality. This shim is designed for use with alignment, machine repair and maintenance, mounting, new machine assembly, tool and die set up.

Technical Specs

  • Item Shim Stock
  • Shim Width 6 in
  • Length Tolerance +0.125 in/-0.000 in
  • Thickness Tolerance +/-0.001 in
  • Material Grade/Class Grade 1008, Grade 1010
  • Temper Full Hard
  • Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
  • Material Quality Standards AISI-1008, AISI-1010, ASTM-A109
  • Product Type Shim
  • Shim Length 25 in
  • Thickness 0.025 in
  • Width Tolerance +/-0.005 in
  • Material Steel
  • Finish Bright (Uncoated)
  • Colour Silver
  • System of Measurement Inch
  • Rockwell Hardness B84 to B90
  • Properties Corrosion Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list