!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHIM, ARBOR SHIM, 0.093 IN ID, 0.208 IN OD, 18-8 STAINLESS STEEL, 25 PK

SHIM, ARBOR SHIM, 0.093 IN ID, 0.208 IN OD, 18-8 STAINLESS STEEL, 25 PK

ACCURATE MFD PRODUCTS

SHIM, ARBOR SHIM, 0.093 IN ID, 0.208 IN OD, 18-8 STAINLESS STEEL, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHIM, ARBOR SHIM, 0.093 IN ID, 0.208 IN OD, 18-8 STAINLESS STEEL, 25 PK

SHIM, ARBOR SHIM, 0.093 IN ID, 0.208 IN OD, 18-8 STAINLESS STEEL, 25 PK

ACCURATE MFD PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.92 / EACH

EHC: EHC :
Min Qty 25 = $23.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ACUZ9730
  • Mfr. Model # Z9730
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This arbor shim is made of 18-8 stainless steel and has a bright (uncoated) finish. It has a tensile strength of 70,000 psi, a Rockwell hardness of B80 and an inch system of measurement.

Technical Specs

  • ItemArbor Shim
  • Round Shim TypeArbor Shim
  • Outside Diameter0.208 in
  • Thickness Tolerance+/-0.001 in
  • Material Grade/Class18-8
  • TemperNot Rated
  • System of MeasurementInch
  • Product Type Shim
  • Inside Diameter 0.093 in
  • Thickness 0.010 in
  • Material Stainless Steel
  • Finish Bright (Uncoated)
  • Tensile Strength 70,000 psi
  • Rockwell Hardness B80
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list