!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LENGTHENING SHIM ASSORTMENT, INCH, STEEL, 1095, FULL HARD, PLAIN FINISH, 270 PIECES

LENGTHENING SHIM ASSORTMENT, INCH, STEEL, 1095, FULL HARD, PLAIN FINISH, 270 PIECES

PRECISION BRAND

LENGTHENING SHIM ASSORTMENT, INCH, STEEL, 1095, FULL HARD, PLAIN FINISH, 270 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LENGTHENING SHIM ASSORTMENT, INCH, STEEL, 1095, FULL HARD, PLAIN FINISH, 270 PIECES

LENGTHENING SHIM ASSORTMENT, INCH, STEEL, 1095, FULL HARD, PLAIN FINISH, 270 PIECES

PRECISION BRAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $383.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4TT27
  • Mfr. Model # 26005
  • UNSPSC # 31163301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This lengthening shim assortment is made of 1095 steel and has a bright (uncoated) finish. It includes 15 0.171x0.248x0.005 inch, 15 0.171x0.248x0.015 inch, 15 0.171x0.248x0.032 inch, 15 0.234x0.308x0.005 inch, 15 0.234x0.308x0.015 inch, 15 0.234x0.308x0.032 inch, 15 0.289x0.371x0.005 inch and more. It meets the standards for AISI-1095, AMS-5122B, MIL-S-4604, MIL-S-7947, SAE-1095 material quality. This arbor shim assortment is designed for use with stripper bolt, shoulder screw adjustments.

Technical Specs

  • ItemLengthening Shim Assortment
  • Inside Diameter0.171 in, 0.234 in, 0.289 in, 0.352 in, 0.473 in, 0.598 in
  • Outside Diameter0.248 in, 0.308 in, 0.371 in, 0.496 in, 0.621 in, 0.746 in
  • Outside Diameter Tolerance+0.000/-0.005 in
  • Thickness Tolerance+/-0.005 mm, +/-0.010 mm, +/-0.025 mm
  • MaterialSteel
  • TemperFull Hard
  • Number of Sizes18
  • Made in North AmericaYes
  • ApplicationStripper Bolt, Shoulder Screw Adjustments
  • Includes(15) 0.171x0.248x0.005 in, (15) 0.171x0.248x0.015 in, (15) 0.171x0.248x0.032 in, (15) 0.234x0.308x0.005 in, (15) 0.234x0.308x0.015 in, (15) 0.234x0.308x0.032 in, (15) 0.289x0.371x0.005 in, (15) 0.289x0.371x0.015 in, (15) 0.289x0.371x0.032 in, (15) 0.352x0.496x0.005 in, (15) 0.352x0.496x0.015 in, (15) 0.352x0.496x0.032 in, (15) 0.473x0.621x0.005 in, (15) 0.473x0.621x0.015 in, (15) 0.473x0.621x0.032 in, (15) 0.598x0.746x0.005 in, (15) 0.598x0.746x0.015 in, (15) 0.598x0.746x0.032 in
  • System of Measurement Inch
  • Product Type Arbor Shim Assortment
  • Inside Diameter Tolerance +0.005/-0.000 in
  • Thickness 0.005 in, 0.015 in, 0.032 in
  • Round Shim Type Lengthening Shim
  • Finish Bright (Uncoated)
  • Number of Pieces 270
  • Material Grade/Class 1095
  • Material Quality Standards AISI-1095, AMS-5122B, MIL-S-4604, MIL-S-7947, SAE-1095
  • Rockwell Hardness C48 to C51
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list