!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SLOTTED SHIM ASSORTMENT, INCH, TABBED, PLASTIC, UNGRADED, 170 PIECES, 17 SIZES

SLOTTED SHIM ASSORTMENT, INCH, TABBED, PLASTIC, UNGRADED, 170 PIECES, 17 SIZES

PRECISION BRAND

SLOTTED SHIM ASSORTMENT, INCH, TABBED, PLASTIC, UNGRADED, 170 PIECES, 17 SIZES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLOTTED SHIM ASSORTMENT, INCH, TABBED, PLASTIC, UNGRADED, 170 PIECES, 17 SIZES

SLOTTED SHIM ASSORTMENT, INCH, TABBED, PLASTIC, UNGRADED, 170 PIECES, 17 SIZES

PRECISION BRAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $526.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5GE52
  • Mfr. Model # 42905
  • UNSPSC # 31163301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

This slotted shim assortment is made of plastic and has a bright (uncoated) finish. It includes 10 0.0005 inch thick, 10 x 0.001 inch thick, 10 x 0.0015 inch thick, 10 x 0.002 inch thick, 10 x 0.003 inch thick, 10 x 0.004 inch thick, 10 x 0.005 inch thick, 10 x 0.0075 inch thick, 10 x 0.010 inch thick, 10 x 0.0125 inch thick and more. This slotted shim assortment is for use with leveling, mounting.

Technical Specs

  • ItemSlotted Shim Assortment
  • Trade SizeA
  • Shim Width2 in
  • Slot Width5/8 in
  • Tab Height9/16 in
  • Thickness Tolerance+/-5%
  • Width Tolerance+/-0.030 in
  • Material Grade/ClassNot Graded
  • ColourAmber, Blue, Brown, Clear, Coral, Green, Matte, Pink, Purple, Red, Silver, Tan, White, Yellow
  • Number of Sizes17
  • ApplicationLeveling, Mounting
  • Made in North AmericaYes
  • Slotted Shim Type Tabbed
  • Shim Length 2 in
  • Thickness 0.0005 in, 0.001 in, 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.0075 in, 0.01 in, 0.0125 in, 0.015 in, 0.02 in, 0.025 in, 0.03 in, 0.04 in, 0.05 in, 0.06 in
  • Slot Depth 1 5/16 in
  • Tab Width 9/16 in
  • Length Tolerance +/-0.030 in
  • Material Plastic
  • Finish Bright (Uncoated)
  • Number of Pieces 170
  • System of Measurement Inch
  • Includes (10) 0.0005 in Thickness, (10) 0.001 in Thickness, (10) 0.0015 in Thickness, (10) 0.002 in Thickness, (10) 0.003 in Thickness, (10) 0.004 in Thickness, (10) 0.005 in Thickness, (10) 0.0075 in Thickness, (10) 0.010 in Thickness, (10) 0.0125 in Thickness, (10) 0.015 in Thickness, (10) 0.020 in Thickness, (10) 0.025 in Thickness, (10) 0.030 in Thickness, (10) 0.040 in Thickness, (10) 0.050 in Thickness, (10) 0.060 in Thickness
  • Product Type Slotted Shim Assortment

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list