!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ARBOR SHIM ASSORTMENT, INCH, 1¾ IN ID, 2¾ IN OD, STEEL, FULL HARD, 19 PIECES

ARBOR SHIM ASSORTMENT, INCH, 1¾ IN ID, 2¾ IN OD, STEEL, FULL HARD, 19 PIECES

PRECISION BRAND

ARBOR SHIM ASSORTMENT, INCH, 1¾ IN ID, 2¾ IN OD, STEEL, FULL HARD, 19 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARBOR SHIM ASSORTMENT, INCH, 1¾ IN ID, 2¾ IN OD, STEEL, FULL HARD, 19 PIECES

ARBOR SHIM ASSORTMENT, INCH, 1¾ IN ID, 2¾ IN OD, STEEL, FULL HARD, 19 PIECES

PRECISION BRAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5GB51
  • Mfr. Model # 25320
  • UNSPSC # 31163301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Product Details

This arbor shim assortment is made of steel and has a bright (uncoated) finish. Plus, it includes 1.75x2.75x0.002 inch, 1.75x2.75x0.003 inch, 1.75x2.75x0.004 inch, 1.75x2.75x0.005 inch, 1.75x2.75x0.006 inch, 1.75x2.75x0.007 inch, 1.75x2.75x0.008 inch, 1.75x2.75x0.01 inch, 1.75x2.75x0.012 inch, 1.75x2.75x0.015 inch and more. It meets the standards for AISI 1008-1010 material quality.

Technical Specs

  • Item Arbor Shim Assortment
  • Inside Diameter 1.75 in
  • Outside Diameter 2.75 in
  • Outside Diameter Tolerance +/-0.002 in
  • Thickness Tolerance +/-0.0005 in, +/-0.00075 in, +/-0.001 in, +/-0.0015 in, +/-0.002 in, +/-0.0025 in, +/-0.003 in, +/-10%
  • Material Steel
  • Temper Full Hard
  • Number of Sizes 19
  • Made in North America Yes
  • Rockwell Hardness B84 to B90
  • Includes 1.75x2.75x0.002 in, 1.75x2.75x0.003 in, 1.75x2.75x0.004 in, 1.75x2.75x0.005 in, 1.75x2.75x0.006 in, 1.75x2.75x0.007 in, 1.75x2.75x0.008 in, 1.75x2.75x0.01 in, 1.75x2.75x0.012 in, 1.75x2.75x0.015 in, 1.75x2.75x0.02 in, 1.75x2.75x0.025 in, 1.75x2.75x0.031 in, 1.75x2.75x0.047 in, 1.75x2.75x0.062 in, 1.75x2.75x0.093 in, 1.75x2.75x0.125 in
  • System of Measurement Inch
  • Product Type Arbor Shim Assortment
  • Inside Diameter Tolerance +0.011/-0.000 in
  • Thickness 0.001 in, 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.01 in, 0.012 in, 0.015 in, 0.02 in, 0.025 in, 0.031 in, 0.047 in, 0.062 in, 0.093 in, 0.125 in
  • Round Shim Type Arbor Shim
  • Finish Bright (Uncoated)
  • Number of Pieces 19
  • Material Grade/Class Not Graded
  • Material Quality Standards AISI 1008-1010
  • Tensile Strength 185,000 psi

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list