!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHIM STOCK, 50 IN SHIM L, 6 IN SHIM W, 0.005 IN THICK, 316 STAINLESS STEEL, PLAIN

SHIM STOCK, 50 IN SHIM L, 6 IN SHIM W, 0.005 IN THICK, 316 STAINLESS STEEL, PLAIN

MAUDLIN PRODUCTS

SHIM STOCK, 50 IN SHIM L, 6 IN SHIM W, 0.005 IN THICK, 316 STAINLESS STEEL, PLAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHIM STOCK, 50 IN SHIM L, 6 IN SHIM W, 0.005 IN THICK, 316 STAINLESS STEEL, PLAIN

SHIM STOCK, 50 IN SHIM L, 6 IN SHIM W, 0.005 IN THICK, 316 STAINLESS STEEL, PLAIN

MAUDLIN PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2NZW9
  • Mfr. Model # 2NZW9
  • UNSPSC # 31231403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

This shim stock is made of 316 stainless steel and has a bright (uncoated) finish. Plus, it is silver-coloured and meets the standards for AMS 5906B in addition to ASTM-A-666-03 material quality. This coiled shim is designed for use with tool and die set up.

Technical Specs

  • Item Shim Stock
  • Shim Width 6 in
  • Length Tolerance +/-0.250 in
  • Thickness Tolerance +/-0.00025 in
  • Material Grade/Class 316
  • Temper Soft (Annealed)
  • Application Tool and Die Set Up
  • Material Quality Standards AMS 5906B, ASTM-A-666-03
  • Tensile Strength 185,000 psi
  • Shim Length 50 in
  • Thickness 0.005 in
  • Width Tolerance +/-0.005 in
  • Material Stainless Steel
  • Finish Bright (Uncoated)
  • Colour Silver
  • System of Measurement Inch
  • Rockwell Hardness C40 to C45
  • Product Type Coiled Shim

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list