!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONDUCTIVE ELECTRICAL TAPE, GENERAL PURPOSE FOIL, 1125, 3 IN X 18 FT, 3.5 MIL, COPPER

CONDUCTIVE ELECTRICAL TAPE, GENERAL PURPOSE FOIL, 1125, 3 IN X 18 FT, 3.5 MIL, COPPER

3M

CONDUCTIVE ELECTRICAL TAPE, GENERAL PURPOSE FOIL, 1125, 3 IN X 18 FT, 3.5 MIL, COPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDUCTIVE ELECTRICAL TAPE, GENERAL PURPOSE FOIL, 1125, 3 IN X 18 FT, 3.5 MIL, COPPER

CONDUCTIVE ELECTRICAL TAPE, GENERAL PURPOSE FOIL, 1125, 3 IN X 18 FT, 3.5 MIL, COPPER

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $117.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45J596
  • Mfr. Model # 1125
  • UNSPSC # 31201521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Product Details

This one-pack of 1125 conductive electrical tape is brown. It meets the standards for RoHS 2011/65/EU, UL Listed. This conductive foil tape has a tensile strength of 25 lb/in, and a thickness of 3.5 mil and is thermal-resistant.

Technical Specs

  • Item Conductive Electrical Tape
  • Tape Backing Material Copper
  • Imperial Tape Width 3 in
  • Tape Thickness 3.5 mil
  • Series 1125
  • Minimum Tape Performance Temperature -40 Degrees F
  • Voltage Rating 600V
  • Liner Included Yes
  • Tape Adhesive Format Single-Sided
  • Package Quantity 1
  • Adhesion to Steel 40 oz/in
  • Elongation 5%
  • Metric Tape Width 76.2 mm
  • Tape Backing Construction Foil
  • Tape Tensile Strength 25 lb/in
  • Tape Sub-Type General Purpose Foil
  • Tape Adhesive Material Acrylic
  • Imperial Tape Length 18 ft
  • Tape Brand 3M(TM)
  • Tape Colour Brown
  • Maximum Tape Performance Temperature 265 Degrees F
  • Shielding Effectiveness Fair (50 to 70dB)
  • Product Form Continuous Roll
  • Specifications Met EU, RoHS, UL Listed
  • Tape Properties EMI Shielding, Flame-Retardant
  • Breaking Strength 25 lb/in
  • Metric Tape Length 5.5 m
  • Standards RoHS 2011/65/EU, UL Listed
  • Tape Resistance Properties Thermal-Resistant
  • Tape Type Foil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list