!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHIELD 180DEG ARC REFLECTOR

SHIELD 180DEG ARC REFLECTOR

WOBBLE LIGHT

SHIELD 180DEG ARC REFLECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SHIELD 180DEG ARC REFLECTOR

SHIELD 180DEG ARC REFLECTOR

WOBBLE LIGHT

Clearance Price :
$16.83 / EACH

Your Price : $67.32 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WBLWL52230
  • Mfr. Model # WL52230
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Virtually eliminate tip over breakage of traditional quartz style utility tripod work lights with these indestructible self-righting Wobblelights. Unique counter weighted base bounce light back from abusive environments to an upright position, providing s Project light from 20 to 100 feet depending on bulb wattage. Bulbs outlast quartz and at 130 degree C max bulbs are cool to the touch compared with traditional quartz lamps (up to 600 degree C max). A 180 degree light-weight, nylon reflector sh

Technical Specs

  • Item Reflector Shield
  • Compatible with Manufacturer Model Number 111102, 111104, 111301LED, 111302, 111303LED
  • Overall Height 0.5 in
  • Overall Width 8 in
  • Product Type Reflector Shield
  • Compatible with Brand Wobble Light
  • Overall Length 12.5 in
  • Colour Black, Silver

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list