!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHELTER SMOKING BUS STOP

SHELTER SMOKING BUS STOP

VESTIL

SHELTER SMOKING BUS STOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHELTER SMOKING BUS STOP

SHELTER SMOKING BUS STOP

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,087.06 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VESSSH793980
  • Mfr. Model # SSH793980
  • UNSPSC # 95141801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 270.0 lbs

Technical Specs

  • Product Type Smoking Shelter
  • Seating Depth 49.4 in
  • Nominal Exterior Depth 49 in
  • Nominal Exterior Length 75 in
  • Interior Depth 37.5 in
  • Interior Length 69.8 in
  • Finish Powder Coated
  • Includes Lighting No
  • Colour Silver
  • Opening Width 69.8 in
  • Number of Panels 3
  • Panel Material Polycarbonate
  • Post Material Steel
  • Includes Concrete Lag
  • Includes Seating No
  • Seating Height 84 in
  • Seating Width 75.3 in
  • Nominal Exterior Height 84 in
  • Roof Design Slope
  • Interior Height 77.6 in
  • Includes Exhaust Fan No
  • Frame Material Steel
  • Assembled Unassembled
  • Opening Height 81.2 in
  • Number of Sides 3
  • Panel Colour Silver
  • Post Colour Silver
  • Roof Material Polycarbonate
  • Includes Mounting Hardware Yes
  • Standards OSHA: U.S. National Standards

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list