!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHELF U-BOAT 60X16 IN.

SHELF U-BOAT 60X16 IN.

DAYTON

SHELF U-BOAT 60X16 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHELF U-BOAT 60X16 IN.

SHELF U-BOAT 60X16 IN.

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $112.45 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM4VMD4
  • Mfr. Model # 4VMD4
  • UNSPSC # 52171001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.7 lbs

Product Details

Platform Truck Shelf, For Use With 4VMC5, 4VMC8, 4VMD1, 4VMD2, 4VMD7, Load Capacity 200 lb., Material Steel, Powder Coat Finish, Overall Height 1-1/16 In., Overall Length 60 In., Overall Width 16 In., Colour Red.

Technical Specs

  • Item Platform Truck Shelf
  • For Use With GGM4VMC5, GGM4VMC8, GGM4VMD1, GGM4VMD2, GGM4VMD7
  • Material Steel
  • Shelf Width 16 in
  • Overall Height 1-1/16"
  • Overall Width 16"
  • Colour Red
  • Load Capacity 200 lbs.
  • Shelf Length 60 in
  • Finish Powder Coated
  • Overall Length 60"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list