!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHELF BIN 6 IN D CLEAR

SHELF BIN 6 IN D CLEAR

AKRO-MILS

SHELF BIN 6 IN D CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHELF BIN 6 IN D CLEAR

SHELF BIN 6 IN D CLEAR

AKRO-MILS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.02 / EACH

EHC: EHC :
Min Qty 6 = $378.12

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AKM30014SCLAR
  • Mfr. Model # 30014SCLAR
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 671
  • Shipping Weight 2.01 lbs

Product Details

Up to 85 percent more holding capacity than traditional 4 inch shelf bins, and a holding capacity that is up to 25 percent more than comparable 6 inch high storage bins. Rolled ridge provides added strength and durability when filled to maximum capacity.

Technical Specs

  • Item Shelf Bin
  • Includes Dividers No
  • Material Plastic
  • Overall Length 23 5/8 in
  • Weight Capacity 35 lb
  • Nestable Yes
  • Number of Long Divider Slots 0
  • Number of Dividers 0
  • Divider Adjustment Increments Not Applicable
  • Electrostatic Discharge No
  • Hopper Height 6 in
  • Inside Length 21 3/4 in
  • Resistant To Grease, Oil, Water
  • Volume Capacity 0.75 cu ft
  • Colour Clear
  • Includes Label Holder Yes
  • Overall Height 6 in
  • Overall Width 11 1/8 in
  • Mobility Stationary
  • Number of Divider Slots 7
  • Number of Short Divider Slots 7
  • Caster Wheel Diameter Not Applicable
  • Divider Colour Black
  • Hangable Yes
  • Hopper Style Single-Sided
  • Inside Width 9 1/2 in
  • Stacking Capacity 1,303 lb/sq in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list