!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STEEL SHELF, WALL MOUNT UNIT, 3 SHELVES, GREY, 33 X 31 1/2 X 16 IN, EPOXY/STEEL

STEEL SHELF, WALL MOUNT UNIT, 3 SHELVES, GREY, 33 X 31 1/2 X 16 IN, EPOXY/STEEL

TRITON PRODUCTS

STEEL SHELF, WALL MOUNT UNIT, 3 SHELVES, GREY, 33 X 31 1/2 X 16 IN, EPOXY/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEEL SHELF, WALL MOUNT UNIT, 3 SHELVES, GREY, 33 X 31 1/2 X 16 IN, EPOXY/STEEL

STEEL SHELF, WALL MOUNT UNIT, 3 SHELVES, GREY, 33 X 31 1/2 X 16 IN, EPOXY/STEEL

TRITON PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $359.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TIN1795
  • Mfr. Model # 1795
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Product Details

This epoxy-coated steel, grey wall-mount shelf has three shelves and includes components to install lockers, cabinets, pegboards, shelving units, and work surfaces. This shelf measures 33 inches in width x 31.5 in height x 16 in depth and fits a tall cabinet size 24 inches in width x 72 in height x 16 in depth, a lower cabinet size 24 inches in width x 27 in height x 16 in depth, and an upper cabinet size 24 inches in width x 26 in height x 12 in depth. It has a shelf capacity of 125 inches.

Technical Specs

  • Item Wire Wall Shelf
  • Finish Epoxy Coated
  • Overall Depth 16 in
  • Overall Width 33 in
  • Includes (2) Hang Rail Top Sections, (3) 31 in Wire Shelves and All Hanging Brackets, 33 in Wide Top Track, Commercial Mounting Hardware
  • Material Steel
  • Colour Gray
  • Overall Height 32 in
  • Product Type Shelving Unit

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list