!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHEAVE ONE GROOVE 5PK

SHEAVE ONE GROOVE 5PK

TSUBAKI

SHEAVE ONE GROOVE 5PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHEAVE ONE GROOVE 5PK

SHEAVE ONE GROOVE 5PK

TSUBAKI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.22 / PACKAGE of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6L094
  • Mfr. Model # 6L094
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Connecting Link
  • Material Stainless Steel
  • Chain Number 40
  • Finish Plain
  • Link Type Connecting
  • Features Non-Magnetic
  • Inside Width 5/16 in
  • Maximum Operating Temperature 750 Degrees F
  • Pin Contruction Riveted Pin
  • Plate Height 0.472 in
  • Resistance Properties Corrosion Resistant, High Temperature Resistant
  • Series SS
  • Transverse Pitch Not Applicable
  • Chain Construction Cottered Pin
  • Chain Overall Width 23/32 in
  • Roller Diameter 19/64 in
  • Pitch 1/2 in
  • Number of Strands 1
  • Heavy Series No
  • Material Grade 304
  • Minimum Operating Temperature -270 Degrees F
  • Pin Outside Diameter 0.156 in
  • Plate Thickness 0.06 in
  • Roller Chain Standard ANSI
  • Standards ANSI
  • Working Load Limit 99 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list