!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHEAR PNEUMATIC

SHEAR PNEUMATIC

CHICAGO PNEUMATIC

SHEAR PNEUMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHEAR PNEUMATIC

SHEAR PNEUMATIC

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $469.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP785S
  • Mfr. Model # CP785S
  • UNSPSC # 27131525
  • CATALOGUE PAGE # 1571
  • Shipping Weight 2.9 lbs

Product Details

Powerful 1/2 HP air motor resists stalls and conserves energy. Features: powerful 1/2 HP motor: triple idler planetary gearing: ergonomic handle design: and heavy-duty shear head provides cutting performance up to 18 gauge steel. 2,400 strokes per minute.

Technical Specs

  • Item Air Shear
  • Capacity Stainless Steel 18 ga
  • Air Inlet 1/4 in NPT Female
  • Air Inlet Size 1/4 in
  • Maximum Strokes per Minute 2,400 stroke/min
  • Air Consumption 15.5 cfm
  • Throttle Type Trigger
  • Air Pressure 90 psi
  • Power Source Air Powered
  • Blades Included Yes
  • Application Air Conditioning Fabricators, Body Shops, Heating Contractors, Machine Shops, Plastic Fabricators, Sheet Metal Shops
  • Features Ergonomic Handle Design, Heavy-Duty Pistol Shear, Triple Idler Planetary Gearing
  • Housing Material Aluminum
  • Standards ISO 8662-1, Pneurop 8N-1
  • Tool Brand Chicago Pneumatic
  • Primary Material Application Aluminum: Steel: Tin
  • Capacity Steel 18 ga
  • Air Inlet Gender Female
  • Air Inlet Type NPT
  • Minimum Strokes per Minute 2,400 stroke/min
  • Speed Setting Single Speed
  • Swivel Angle 0 Degrees
  • Min. Hose Size 3/8 in
  • Sound Level 84 dB
  • Number of Pieces 1
  • Duty Rating General
  • Handle Type Pistol Grip
  • Overall Length 8 1/4 in
  • Tool Weight 2.5 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list