SOCKET HEAD CAP SCREW, ¾"-10 THREAD, 8 IN L, STANDARD, BLACK OXIDE, ALLOY STEEL, 10 PK
SOCKET HEAD CAP SCREW, ¾"-10 THREAD, 8 IN L, STANDARD, BLACK OXIDE, ALLOY STEEL, 10 PK
KERR LAKESIDE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This socket head cap screw is made of alloy steel and has a black oxide finish. It comes in a 10-pack and meets the standards for ASTM A574 material quality in addition to ASME B18.3 dimensional standards.
Technical Specs
Item Socket Head Cap Screw
System of Measurement Inch
Drive Size 5/8 in
Finish Black Oxide
Minimum Thread Length 2 in
Head Height 0.75 in
Thread Style Partially Threaded
Material Quality Standards ASTM A574
Minimum Temperature -20 Degrees F
Tensile Strength 170,000 psi
Thread Fit 3A
Head Type Standard
Drive Type Socket
Material Alloy Steel
Thread Size 3/4"-10
Fastener Length 8 in
Head Diameter 1.125 in
Dimensional Standards ASME B18.3
Maximum Temperature 400 Degrees F
Rockwell Hardness C38 to C43
Thread Direction Right Hand
Thread Type Coarse