!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOCKET FLAT HEAD SCREW, #8-32 THREAD, 1 IN L, FLAT, BLACK OXIDE, ALLOY STEEL, 100 PK

SOCKET FLAT HEAD SCREW, #8-32 THREAD, 1 IN L, FLAT, BLACK OXIDE, ALLOY STEEL, 100 PK

KERR LAKESIDE

SOCKET FLAT HEAD SCREW, #8-32 THREAD, 1 IN L, FLAT, BLACK OXIDE, ALLOY STEEL, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET FLAT HEAD SCREW, #8-32 THREAD, 1 IN L, FLAT, BLACK OXIDE, ALLOY STEEL, 100 PK

SOCKET FLAT HEAD SCREW, #8-32 THREAD, 1 IN L, FLAT, BLACK OXIDE, ALLOY STEEL, 100 PK

KERR LAKESIDE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.44 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5MJP8
  • Mfr. Model # 8C100KFC
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1131
  • Shipping Weight 0.55 lbs

Product Details

This socket flat head screw is made of alloy steel and has a black oxide finish. It meets the standards for ASTM A574 material quality in addition to ASME B18.3 dimensional standards.

Technical Specs

  • Item Socket Flat Head Screw
  • System of Measurement Inch
  • Drive Size 3/32 in
  • Finish Black Oxide
  • Minimum Thread Length 1 in
  • Head Height 0.112 in
  • Thread Style Fully Threaded
  • Dimensional Standards ASME B18.3
  • Maximum Temperature 400 Degrees F
  • Rockwell Hardness C38 to C43
  • Thread Direction Right Hand
  • Thread Type Coarse
  • Head Type Flat
  • Drive Type Socket
  • Material Alloy Steel
  • Thread Size #8-32
  • Fastener Length 1 in
  • Head Diameter 0.359 in
  • Countersink Angle 82 Degrees
  • Material Quality Standards ASTM A574
  • Minimum Temperature -20 Degrees F
  • Tensile Strength 180,000 psi
  • Thread Fit 3A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list