!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GEAR LUBRICANT, SHC 600 SERIES, HEAVY-DUTY GEAR, ISO VOC 680, POUR POINT -30 ° C, ORANGE, 18.9 L

GEAR LUBRICANT, SHC 600 SERIES, HEAVY-DUTY GEAR, ISO VOC 680, POUR POINT -30 ° C, ORANGE, 18.9 L

MOBIL

GEAR LUBRICANT, SHC 600 SERIES, HEAVY-DUTY GEAR, ISO VOC 680, POUR POINT -30 ° C, ORANGE, 18.9 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GEAR LUBRICANT, SHC 600 SERIES, HEAVY-DUTY GEAR, ISO VOC 680, POUR POINT -30 ° C, ORANGE, 18.9 L

GEAR LUBRICANT, SHC 600 SERIES, HEAVY-DUTY GEAR, ISO VOC 680, POUR POINT -30 ° C, ORANGE, 18.9 L

MOBIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $584.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ESO113018
  • Mfr. Model # 113018
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 1512
  • Shipping Weight 41.8 lbs

Product Details

This SHC 600 series gear lubricant used to lubricate the gears in your vehicle. It comes in an 18.9-litre pail, has an ISO viscosity grade of 680, and a viscosity index of 181. It also has a pour point of -30 Degrees C and a flashpoint of 210 Degrees C. This lubricant is orange in colour.

Technical Specs

  • Series SHC 600
  • ISO Viscosity Grade 680
  • Base Oil Synthetic
  • NSF Rating Not Rated
  • Min. Operating Temp. Not Rated
  • Viscosity Index 181
  • Pour Point -30 Degrees C
  • Colour Orange
  • Standards AGMA 9005 E02, SEW IG CLP HC, SIEMENS AG Flender Gear Units
  • Specific Gravity 0.86
  • Extreme Pressure Use No
  • Item - Gear Oil Gear Lubricant
  • SAE Grade Not Specified
  • Container Size 18.9 L
  • Lubricant Additives Petroleum Distillates
  • Max. Operating Temp. Not Determined
  • Flash Point 210 Degrees C
  • Container Style Pail
  • Timken OK Load Not Specified
  • Application Heavy Duty Gear
  • AGMA Standard 2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list