!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THE SHANK IMPACT-RESISTANT GLOVES, HI-VIS ORNG, L, MICROFIBRE, SLIP-ON CUFF, THINSULATE C1

THE SHANK IMPACT-RESISTANT GLOVES, HI-VIS ORNG, L, MICROFIBRE, SLIP-ON CUFF, THINSULATE C1

WATSON GLOVES

THE SHANK IMPACT-RESISTANT GLOVES, HI-VIS ORNG, L, MICROFIBRE, SLIP-ON CUFF, THINSULATE C1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
THE SHANK IMPACT-RESISTANT GLOVES, HI-VIS ORNG, L, MICROFIBRE, SLIP-ON CUFF, THINSULATE C1

THE SHANK IMPACT-RESISTANT GLOVES, HI-VIS ORNG, L, MICROFIBRE, SLIP-ON CUFF, THINSULATE C1

WATSON GLOVES

Clearance Price :
$11.71 / PAIR

Your Price : $46.86 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT91010W-L
  • Mfr. Model # 91010W-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These high-visibility orange The Shank impact-resistant gloves are size large. They feature a HY+DRY waterproof barrier and are breathable. Mechanics-style gloves protect hands from dirt, grime, scrapes, and blisters. They have good dexterity/tactility and are often worn during general maintenance and repair operations, including handling boxes, carpentry, and car/machinery work.

Technical Specs

  • Item Impact-Resistant Glove
  • Glove Insulation Material Thinsulate(TM) C100
  • Palm Material Microfibre
  • Glove Back Material Spandex
  • High-Visibility Features High-Visibility Orange
  • ANSI/ISEA Cut Level 2
  • Finger Coverage Full Finger
  • Series The Shank
  • Glove Features HY+DRY Waterproof Barrier, Breathable and Hard-Wearing Palm, Strength and Durability, Form-Fitting Memory, Texturized PVC Thumb Saddle, Hooded Fingertips and Palm Patch, Impact Protection, Easy On/Off
  • ANSI/ISEA Puncture Level 2
  • Glove Hand Style Left and Right
  • Cuff Style Slip-On
  • Insulated Yes
  • Glove Liner Material Thinsulate(TM) C100
  • Knuckle Protection Material TPR
  • Standards EN388 3222XP
  • Colour High-Visibility Orange
  • ANSI/ISEA Abrasion Level 3
  • Size- Alpha L
  • Reflective Backing Yes
  • EN 388 Rating 3222XP
  • Cuff Material Neoprene

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list