!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHALLOW POT MAGNET, 68 LB MAX PULL, 1 1/4 IN DIA/15/64 IN HOLE DIA, NEODYMIUM/STEEL

SHALLOW POT MAGNET, 68 LB MAX PULL, 1 1/4 IN DIA/15/64 IN HOLE DIA, NEODYMIUM/STEEL

ECLIPSE

SHALLOW POT MAGNET, 68 LB MAX PULL, 1 1/4 IN DIA/15/64 IN HOLE DIA, NEODYMIUM/STEEL close
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
SHALLOW POT MAGNET, 68 LB MAX PULL, 1 1/4 IN DIA/15/64 IN HOLE DIA, NEODYMIUM/STEEL

SHALLOW POT MAGNET, 68 LB MAX PULL, 1 1/4 IN DIA/15/64 IN HOLE DIA, NEODYMIUM/STEEL

ECLIPSE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.47 / EACH
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
  • Item # ECLE1003/NEO
  • Mfr. Model # E1003/NEO
  • UNSPSC # 31380000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

This shallow pot magnet has a 1 1/4-inch overall diameter, a 15/64-inch hole diameter, and a 0.3-inch thickness. It has a maximum pull of 68 pounds and a stability temperature of 176 Degrees F. This magnet is made of neodymium with a steel casing.

Technical Specs

  • Item Shallow Pot Magnet
  • Casing Material Steel
  • Thickness 0.3"
  • Hole Dia. 15/64"
  • Material Neodymium
  • Max. Pull 68 lbs.
  • Diameter 1-1/4"
  • Stability Temp. 176 Degrees F