!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SEWAGE SYSTEM,1/2 HP

SEWAGE SYSTEM,1/2 HP

LIBERTY

SEWAGE SYSTEM,1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEWAGE SYSTEM,1/2 HP

SEWAGE SYSTEM,1/2 HP

LIBERTY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,019.50 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5YU16
  • Mfr. Model # 5YU16
  • UNSPSC # 40151517
  • CATALOGUE PAGE # 1631
  • Shipping Weight 68.0 lbs

Technical Specs

  • Item Simplex Sewage System
  • Number of Pumps 1
  • Hz 60
  • Switch Actuation Tether Float
  • Pump Body Material Polyethylene
  • Flow Rate @ 5 Ft. of Head 140.0 gpm
  • Flow Rate @ 15 Ft. of Head 92.0 gpm
  • Max. Diameter Solids 2 in
  • Max. Liquid Temp. 140 Degrees F
  • RPM 1,725
  • Basin Capacity 41.0 gal
  • Basin Height 30 po
  • Inlet 4"
  • Alarm Included Yes
  • Includes Prewired High Level Alarm
  • HP 1/2
  • Rated Voltage 208/230VAC
  • Phase - Pumps 1
  • Switch Electrical Connection Integral
  • Basin Material Polyethylene
  • Flow Rate @ 10 Ft. of Head 118.0 gpm
  • Flow Rate @ 20 Ft. of Head 55.0 gpm
  • Cord Length 10 ft.
  • Max. Head 24 ft.
  • Duty Cycle Continuous
  • Basin Dia. 21 po
  • Pump Discharge Diameter 2"
  • Vent Size 2"
  • Alarm Application Indoor
  • Nominal Voltage 208 V AC, 220 V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list