!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SET TEST LEAD DELUXE ELECTRONIC

SET TEST LEAD DELUXE ELECTRONIC

FLUKE

SET TEST LEAD DELUXE ELECTRONIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SET TEST LEAD DELUXE ELECTRONIC

SET TEST LEAD DELUXE ELECTRONIC

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $399.43 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FETTL81A
  • Mfr. Model # TL81A
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 159
  • Shipping Weight 0.9 lbs

Product Details

Deluxe electronic test lead set, 22 piece with quad fold pouch, probes, alligator clips, tip extenders, pincers and leads for virtually every electronic and instrumentation need.

Technical Specs

  • ItemTest Lead Kit
  • IncludesAlligator Clips, Fold Nylon Pouch Containing 11 Items, Modular Test Probes, other Accessories, Suregrip(TM) Test Leads, Test Clips
  • Maximum Voltage300 V
  • Minimum Temperature MeasurementNot Applicable
  • Test End TerminationAlligator Clip, Probe
  • Insulation MaterialSilicone
  • Test End MaterialStainless Steel
  • StandardsCSA
  • For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug
  • Length 3 1/4 ft
  • Maximum Temperature Measurement Not Applicable
  • Instrument Safety Rating CAT II 300 V
  • Maximum Current 10 A
  • Meter Connection Type Standard Shrouded Banana Plug
  • Manufacturers Warranty Length 1 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list