SET SOCKET 1/4 DR 11 PC 12 P
SET SOCKET 1/4 DR 11 PC 12 P
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
11 piece 12 point 1/4 inch drive metric socket set, 5 mm to 14 mm sockets, on a socket rail.
Technical Specs
- ItemSocket Set
- Standard Socket Style/SizeStandard 12-Point: 5 mm, 5-1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
- Flex Socket Count/StyleNone
- Drive TypeHand
- Measurement TypeMetric
- Sockets Included(11) Standard 12-Point
- FinishChrome
- Includes Socket BitsNo
- Impact RatedNo
- Non-SparkingNo
- StandardsASME B107.5M, AS954E S3.8.1
- Includes, 9 in Socket Rail, 1/4 in Drive Socket Clip
- Standard Socket Count/Style (11) 12-Point
- Deep Socket Count/Style None
- Socket Size Range 5 mm to 14 mm
- Drive Size 1/4 in
- Socket Shape 12-Point
- Tether Ready No
- Includes Drive Tools No
- Includes Wrenches No
- Insulated No
- Number of Pieces 11
- Container Type Rail
- Country of Origin United States
(subject to change)
Related Products
-
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$146.44
/ SET
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.08
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.78
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.05
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.73
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.48
/ EACH