!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SET LIMIT, AUTO RESET,OPENS 250

SET LIMIT, AUTO RESET,OPENS 250

APPROVED VENDOR

SET LIMIT, AUTO RESET,OPENS 250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SET LIMIT, AUTO RESET,OPENS 250

SET LIMIT, AUTO RESET,OPENS 250

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE6UEA9
  • Mfr. Model # 6UEA9
  • UNSPSC # 39121506
  • CATALOGUE PAGE # 1917
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Temperature Limit Controller
  • Mounting Surface Mount
  • Switch Action Open on Rise
  • Switch Closing Temperature 210 Degrees F
  • Input Voltage 120V AC, 240V AC
  • Mounting Base Width 1 5/8 in
  • Temperature Differential 40 Degrees F
  • Overall Depth 1 1/2 in
  • Overall Width 2 3/4 in
  • Inductive Amps @ 120V 14 A
  • IP Rating Not Rated
  • Weight 0.7 oz
  • Mounting Hole Diameter 1/8 in
  • Number of Mounting Holes 2
  • Resistive Amps @ 240V AC 25 A
  • Wire Connections Spade Terminals
  • Application Limit Control
  • Contact Form SPST
  • Reset Type Automatic Reset
  • Switch Opening Temperature 250 Degrees F
  • Mounting Base Length 2 in
  • Product Type Temperature Limit Controller
  • Mounting Hole Center to Center Distance 1 5/8 in
  • Overall Height 1 in
  • Face Diameter 2 in
  • Inductive Amps @ 240V 10 A
  • Terminal Size 1/4 in
  • Pilot Contact Rating 480 VA
  • Standards cULus Recognized
  • Resistive Amps @ 120V AC 25 A
  • Resistive Amps @ 277V AC 25 A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list