!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SET ELECTRICIAN TOOL

SET ELECTRICIAN TOOL

PROTO

SET ELECTRICIAN TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SET ELECTRICIAN TOOL

SET ELECTRICIAN TOOL

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,070.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PRTTS0025ELEC
  • Mfr. Model # JTS-0025ELEC
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.85 lbs

Technical Specs

  • Item Master Tool Set
  • Measurement Type SAE
  • Number of Pieces 22
  • Screwdrivers, Keys, and Bits Included (4) Slotted Screwdrivers, (2) Phillips Screwdrivers
  • Wrenches Included (1) Adjustable Wrench
  • Cutting Tools Included (2) Hand Saws, (3) Knives
  • Electrical and Telecom Tools Included (1) Wire Stripper
  • Measuring and Testing Tools Included (1) Level, (1) Measuring Tape
  • Number of Pliers 5
  • Abrasives and Finishing Tools Included None
  • Includes Belt Web Adjustable, Electrician Pouch
  • Insulated Uninsulated
  • Number of Abrasives and Finishing Tools 0
  • Number of Electrical and Telecom Tools 1
  • Number of Inspection and Retrieving Tools 1
  • Number of Miscellaneous Tools 5
  • Number of Putty Knives and Scrapers 0
  • Number of Sockets, Drive Tools, and Accessories 0
  • Primary Application Technician
  • Tool Families Included Cutting Tools, Drivers and Bits, Inspection and Retrieving Tools, Measuring and Testing Tools, Pliers, Striking and Struck Tools, Wrenches
  • Tool Storage Type Tool Bag
  • Drive Size1 Sockets Not Included
  • Pliers Included (1) Diagonal-Cutting Pliers, (1) Tongue and Groove Pliers, (1) Lineman's Pliers, (2) Long-Nose Pliers
  • Sockets, Drive Tools, and Accessories Included None
  • Striking and Struck Tools Included (1) Hammer
  • Plumbing Tools Included None
  • HVAC Tools Included None
  • Miscellaneous Tools Included (1) Opening Tool, (1) Sim Eject Tool, (1) Suction Opener, (2) Prying Tools
  • Number of Wrenches 1
  • Foam Inserts Included No
  • Inspection and Retrieving Tools Included (1) Tweezers
  • Non-Sparking No
  • Number of Cutting Tools 5
  • Number of HVAC Tools 0
  • Number of Measuring and Testing Tools 2
  • Number of Plumbing Tools 0
  • Number of Screwdrivers, Keys, and Bits 6
  • Number of Striking and Struck Tools 1
  • Putty Knives and Scrapers Included None
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list