!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REDUCED SHANK DRILL BIT SET, 1/16 IN SMALLEST DRILL BIT, ⅜ IN LARGEST DRILL BIT SIZE

REDUCED SHANK DRILL BIT SET, 1/16 IN SMALLEST DRILL BIT, ⅜ IN LARGEST DRILL BIT SIZE

IRWIN

REDUCED SHANK DRILL BIT SET, 1/16 IN SMALLEST DRILL BIT, ⅜ IN LARGEST DRILL BIT SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDUCED SHANK DRILL BIT SET, 1/16 IN SMALLEST DRILL BIT, ⅜ IN LARGEST DRILL BIT SIZE

REDUCED SHANK DRILL BIT SET, 1/16 IN SMALLEST DRILL BIT, ⅜ IN LARGEST DRILL BIT SIZE

IRWIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $86.26 / SET

EHC: EHC :
Min Qty 6 = $517.56

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IRW314018
  • Mfr. Model # 314018
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.39 lbs

Product Details

This general purpose reduced shank drill bit set is made of high speed steel and has a ½ inch diameter shank. It includes sizes 1/16, 5/64, 3/32, 7/64, ⅛, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, ¼, 5/16, ⅜, ½ inch, is designed for use with all materials, and meets the standards for NAS 907. This reduced shank drill bit set has a black and gold finish, and has fractional inch measurements. It is non-coolant through. Plus it has a straight shank, and a 135 Degrees split point.

Technical Specs

  • Item Reduced Shank Drill Bit Set
  • Finish - Machining Black, Gold
  • Number of Drill Bits 18
  • Drill Bit Point Angle 135 Degrees
  • Cutting Direction Right Hand
  • Drill Bit Grouping Set
  • Shank Dia. 1/2 in
  • Standards NAS 907
  • Material Grade - Machining General Purpose
  • Largest Drill Bit Size 3/8 in
  • Material - Machining High Speed Steel
  • Measurement System Fractional Inch
  • Drill Bit Sizes Included 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
  • Drill Bit Point Type Split Point
  • Depth:Dia. Ratio 4xD
  • Shank Type - Machining Straight
  • Drill Bit Case Type Box
  • Coolant Fed Non-Coolant Through
  • Primary Material Application All Materials
  • Smallest Drill Bit Size 1/16 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list