NEW INSTALL BASES, CLEAR, FOR S2151, 12 PK
NEW INSTALL BASES, CLEAR, FOR S2151, 12 PK
MASTER LOCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Prohibits access to a switch or control. Fits both 30.5 mm and 22.5 mm diameter switches. Accommodates buttons up to 50 mm diameter and 45 mm tall.
Technical Specs
- Item Base Set
- Standards OSHA
Alternate Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.43
/ EACH
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.20
/ EACH
Related Products
-
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.11
/ EACH
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.79
/ PACKAGE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.81
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$71.89
/ PACKAGE