!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRILL BIT & TAP SET, 18 PIECES, #6 SMALLEST THREAD, ½" LARGEST THREAD

DRILL BIT & TAP SET, 18 PIECES, #6 SMALLEST THREAD, ½" LARGEST THREAD

WESTWARD

DRILL BIT & TAP SET, 18 PIECES, #6 SMALLEST THREAD, ½" LARGEST THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL BIT & TAP SET, 18 PIECES, #6 SMALLEST THREAD, ½" LARGEST THREAD

DRILL BIT & TAP SET, 18 PIECES, #6 SMALLEST THREAD, ½" LARGEST THREAD

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $130.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW5PXJ2
  • Mfr. Model # 5PXJ2
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1294
  • Shipping Weight 1.65 lbs

Product Details

This drill bit and tap set is made of high speed steel. It includes a metal index case, #10-24, #10-32, #6-32, #8-32, ½"-13, ¼"-20, ⅜"-16, 5/16"-18, 7/16"-14, ½"-13, ¼"-20, 10-24, 10-32, ⅜"-16, 5/16"-18, 6-32, 7/16"-14, 8-32, #21, #25, #29, #36, #7, 27/64 inch, 5/16 inch, F, U, and is designed for use with steel/stainless steel. This drill bit and tap set has a bright (uncoated) finish, and has fractional inch, letter, wire measurements.

Technical Specs

  • Item Drill Bit and Tap Set
  • Drill Bit Finish Bright (Uncoated)
  • Measurement System Fractional Inch, Letter, Wire
  • Smallest Drill Bit Dia. #36
  • Thread Sizes Included 1/2"-13, 1/4"-20, 10-24, 10-32, 3/8"-16, 5/16"-18, 6-32, 7/16"-14, 8-32
  • Thread Standard UNC, UNF
  • Tap Finish Bright (Uncoated)
  • Smallest Thread Size #6
  • Includes Metal Index Case
  • Number of Pieces 18
  • Primary Material Application ISO Code 10.1, 4.1, 6.1, 7.1, 8.1, 9.1
  • Tap Sizes Included #10-24, #10-32, #6-32, #8-32, 1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18, 7/16"-14
  • Drill Sizes #21, #25, #29, #36, #7, 27/64 in, 5/16 in, F, U
  • Drill Bit Material High Speed Steel
  • Drill Bit Dia. Included #21, #25, #29, #36, #7, 27/64 in, 5/16 in, F, U
  • Impact Rated No
  • Tap Material High Speed Steel
  • Thread Type UNC, UNF
  • Thread Direction Right Hand
  • Tap Chamfer Plug
  • Largest Thread Size 1/2 in
  • Number Of Taps 9
  • Primary Material Application Steel, Stainless Steel
  • Largest Drill Bit Dia. 27/64 in
  • Thread Limit H1, H2, H3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list