!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FIVE SHELF CART, 1000 LBS, BLUE, 36 X 61 IN, STEEL

FIVE SHELF CART, 1000 LBS, BLUE, 36 X 61 IN, STEEL

CANWAY

FIVE SHELF CART, 1000 LBS, BLUE, 36 X 61 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIVE SHELF CART, 1000 LBS, BLUE, 36 X 61 IN, STEEL

FIVE SHELF CART, 1000 LBS, BLUE, 36 X 61 IN, STEEL

CANWAY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,015.07 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FTL99607
  • Mfr. Model # 18x30SC5-5RSX
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 113.0 lbs

Product Details

This service cart is blue in colour and has overall dimensions of 36 x 61 inches. The shelf dimensions are 30 x 18 inches. It is made of 14-gauge, powder-coated steel. The capacity per cart is 1,000 pounds. The distance between shelves is 11 3/4 inches.

Technical Specs

  • ItemService Cart
  • MaterialSteel
  • FinishPowder Coated
  • Handle TypeFull Width Tubular
  • Number of Shelves0
  • Shelf Length30 in
  • Caster Wheel Dia.5 in
  • Caster Wheel/Tread MaterialRubber
  • Top Shelf Lip Height1 1/2 in
  • Distance Between Shelves11 3/4 in
  • Distance Between Middle and Bottom Shelf11 3/4 in
  • Overall Length36 in
  • Caster Core MaterialRubber
  • Load Capacity 1,000 lb
  • Gauge 14 ga
  • Colour Blue
  • Method of Construction Welded
  • Number of Drawers 0
  • Shelf Width 18 in
  • Caster Wheel Type Rubber
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel
  • Bottom Shelf Lip Height 1 1/2 in
  • Distance Between Top and Middle Shelf 11 3/4 in
  • Overall Height 61 in
  • Capacity per Shelf 500 lb
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list