!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEMI-TRASH PUMP,2IN NPT,6 HP

SEMI-TRASH PUMP,2IN NPT,6 HP

APPROVED VENDOR

SEMI-TRASH PUMP,2IN NPT,6 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEMI-TRASH PUMP,2IN NPT,6 HP

SEMI-TRASH PUMP,2IN NPT,6 HP

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $767.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM24D038
  • Mfr. Model # 24D038
  • UNSPSC # 40151517
  • CATALOGUE PAGE # 1635
  • Shipping Weight 67.0 lbs

Technical Specs

  • ItemEngine Driven Utility Pump
  • HP6 hp
  • Ignition TypeRecoil-Start
  • Body MaterialAluminum
  • Seal MaterialBuna N
  • Flow Rate @ 20 Ft. of Head137.0
  • Flow Rate @ 60 Ft. of Head91.7 gpm
  • Max. Head85.0 ft
  • Frame Design - PumpsFull Tubular Frame
  • Maximum Discharge Pressure37 psi
  • Inlet2 in NPT
  • Overall Length22 13/64 in
  • Overall Height19 1/8 in
  • Engine BrandKoshin K180
  • Engine Size 179 cc
  • Tank Capacity 3.8 qt
  • Pump Mechanism Centrifugal
  • Volute Material Spheroid Graphite Ductile Iron
  • Flow Rate @ 10 Ft. of Head 145.8
  • Flow Rate @ 40 Ft. of Head 118.7 gpm
  • Flow Rate @ 80 Ft. of Head 24.5 gpm
  • Max. Suction Lift 26 ft
  • Impeller Design Semi-Open
  • Max. Diameter Solids 3/4 in
  • Discharge 2 in NPT
  • Overall Width 16 9/64 in
  • RPM 3,600 RPM
  • Agency Compliance EPA III Approved and CARB Exampt Product
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list