!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SELF SUPPORTED DUCT, 81X12X12¼X12¼X12 IN, POLYPROPYLENE, FOR D12/D18/K18/K24/X14

SELF SUPPORTED DUCT, 81X12X12¼X12¼X12 IN, POLYPROPYLENE, FOR D12/D18/K18/K24/X14

MOVINCOOL

SELF SUPPORTED DUCT, 81X12X12¼X12¼X12 IN, POLYPROPYLENE, FOR D12/D18/K18/K24/X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF SUPPORTED DUCT, 81X12X12¼X12¼X12 IN, POLYPROPYLENE, FOR D12/D18/K18/K24/X14

SELF SUPPORTED DUCT, 81X12X12¼X12¼X12 IN, POLYPROPYLENE, FOR D12/D18/K18/K24/X14

MOVINCOOL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $248.85 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DSOLA4817440410
  • Mfr. Model # LA481744-0410
  • UNSPSC # 26131612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Product Details

This self supported duct is made of polypropylene and measures 81 length x 12 width x 12 1/4 height x 12 1/4 depth x 12 inches diameter. It is suitable for use with Climate Pro D12/D18/K18/K24/X14/X20/X26/K12 portable air conditioners.

Technical Specs

  • Item Self Supported Duct
  • Material Polypropylene
  • Duct Dia. 12 in
  • Width 12 in
  • For Use With Climate Pro D12, Climate Pro D18, Climate Pro K18, Climate Pro K24, Climate Pro X14, Climate Pro X20, Climate Pro X26, Climate Pro K12
  • Battery Included No
  • Length 81 in
  • Accessory Type Self Supported Duct

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list