!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SELF SUPPORTED DUCT, 80X12¼X12¼X12¼X8 IN, PLASTIC, FOR OFFICE PRO 36/60/63

SELF SUPPORTED DUCT, 80X12¼X12¼X12¼X8 IN, PLASTIC, FOR OFFICE PRO 36/60/63

MOVINCOOL

SELF SUPPORTED DUCT, 80X12¼X12¼X12¼X8 IN, PLASTIC, FOR OFFICE PRO 36/60/63 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF SUPPORTED DUCT, 80X12¼X12¼X12¼X8 IN, PLASTIC, FOR OFFICE PRO 36/60/63

SELF SUPPORTED DUCT, 80X12¼X12¼X12¼X8 IN, PLASTIC, FOR OFFICE PRO 36/60/63

MOVINCOOL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $167.57 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DSOLA4817440430
  • Mfr. Model # LA481744-0430
  • UNSPSC # 26131612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

This self supported duct is made of plastic and measures 80 length x 12 1/4 width x 12 1/4 height x 12 1/4 depth x 8 inches diameter. It is suitable for use with Office Pro 36/60/63 portable air conditioners.

Technical Specs

  • Item Rigid Self Supported Cool Air Duct
  • Includes Screws
  • Battery Included No
  • Length 10 ft
  • Accessory Type Rigid Self Supported Cool Air Duct
  • For Use With Office Pro 36, Office Pro 60, Office Pro 63
  • Material Plastic
  • Duct Dia. 8 in
  • Width 12 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list