!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SELF RIGHTING JOB SITE LIGHT,10,000 LM

SELF RIGHTING JOB SITE LIGHT,10,000 LM

WOBBLE LIGHT

SELF RIGHTING JOB SITE LIGHT,10,000 LM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF RIGHTING JOB SITE LIGHT,10,000 LM

SELF RIGHTING JOB SITE LIGHT,10,000 LM

WOBBLE LIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $536.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WBL111211
  • Mfr. Model # 111211
  • UNSPSC # 39101614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.5 lbs

Technical Specs

  • Item Self-Righting Light
  • Maximum Brightness 10,000 lm
  • Power Cord Length 5 ft
  • Lighting Technology LED
  • Mount Type Self-Righting
  • Hazardous Location Specification Not Rated
  • Maximum Height Adjustment 15 in
  • Adjustable Height Yes
  • Brightness Levels 10,000 lm
  • Current 0.75 A
  • Includes Batteries No
  • Lamp Guard Steel
  • Light Distribution 360 Degrees
  • Wattage 90 W
  • Power Source Corded
  • Number of Brightness Levels 1
  • Operating Voltage 120V AC
  • Number of Lamp Heads 1
  • Frame Colour Yellow
  • IP Rating Not Rated
  • Includes Bulb Yes
  • Battery Size 120V
  • Cord Designation SJTW
  • Includes Mogul Base Bulb
  • Job Light Type Wobble Stand Light
  • Lamp Life 35,000 hr
  • Rechargeable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list