!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SELF-RETRACTING LIFELINE, RED, 310 LBS, GALVANIZED STEEL

SELF-RETRACTING LIFELINE, RED, 310 LBS, GALVANIZED STEEL

PROTECTA

SELF-RETRACTING LIFELINE, RED, 310 LBS, GALVANIZED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF-RETRACTING LIFELINE, RED, 310 LBS, GALVANIZED STEEL

SELF-RETRACTING LIFELINE, RED, 310 LBS, GALVANIZED STEEL

PROTECTA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,549.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI3590547
  • Mfr. Model # 3590547
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Product Details

This CSA-certified, red self-retracting lifeline leading edge has a weight capacity of 310 pounds, and the galvanized steel lifeline is 50-feet long. It has a snap-hook harness end connection and a carabiner anchorage end connection. The housing material is thermoplastic.

Technical Specs

  • ItemSelf-Retracting Lifeline
  • Anchoring LocationOverhead or Foot Level
  • Anchorage End Connection TypeCarabiner
  • Lifeline MaterialSteel
  • CSA Standards MetCSA Z259.2.2-17
  • StandardsCSA Z259.2.2-17, OSHA 1910.140, OSHA 1926.502
  • Minimum User Weight 310 lb
  • Anchorage End Connection Material Galvanized Steel
  • Lifeline Length 50 ft
  • Series Protecta, Rebel
  • CSA Class SRL-LE
  • Colour Red
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list