!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SELF-RETRACTING LIFELINE, CSA Z259.2.2-17, REBAR SNAP HOOK, 2 LEG, 6 FT, STEEL/POLYESTER/NYLON

SELF-RETRACTING LIFELINE, CSA Z259.2.2-17, REBAR SNAP HOOK, 2 LEG, 6 FT, STEEL/POLYESTER/NYLON

DBI-SALA

SELF-RETRACTING LIFELINE, CSA Z259.2.2-17, REBAR SNAP HOOK, 2 LEG, 6 FT, STEEL/POLYESTER/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF-RETRACTING LIFELINE, CSA Z259.2.2-17, REBAR SNAP HOOK, 2 LEG, 6 FT, STEEL/POLYESTER/NYLON

SELF-RETRACTING LIFELINE, CSA Z259.2.2-17, REBAR SNAP HOOK, 2 LEG, 6 FT, STEEL/POLYESTER/NYLON

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $736.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM3101286
  • Mfr. Model # 3101286
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.25 lbs

Product Details

Ensure workplace safety with the help of this six-foot self-retracting lifeline. The two-leg design boasts a self-locking rebar snap hook end connection and a direct to harness back connection. The lifeline is made of Dyneema polyester webbing with a thermoplastic and nylon housing and a steel anchorage end. This Nano-Lok lifeline meets CSA Z259.2.2-17 standards.

Technical Specs

  • ItemSelf-Retracting Lifeline
  • Minimum User Weight420 lb
  • Anchorage End Connection TypeCarabiner
  • Lifeline MaterialPolyester
  • RFID EquippedYes
  • SeriesNano-Lok
  • CSA ClassSRL
  • Tagline Length 6 ft
  • Anchorage End Connection Material Steel
  • Lifeline Length 6 ft
  • Number of Legs 2
  • Weight Capacity 420 lb
  • CSA Standards Met CSA Z259.2.2-17
  • Standards Capital Safety Gen. Mfg. Req., Class SRL, CSA Z259.2.2-17, OSHA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list