LATCHWAYS SELF-RETRACTING LIFELINE, STAINLESS STEEL CABLE, 85 FT L, 400 LB, 1 LEG
LATCHWAYS SELF-RETRACTING LIFELINE, STAINLESS STEEL CABLE, 85 FT L, 400 LB, 1 LEG
LATCHWAYS SEALED SRL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This self-retracting lifeline is black/orange and has stainless steel cable. It also meets the standards for ANSI and CSA. Self-retracting lifeline, or SRLs, connect a worker's full-body safety harness to an anchor point to arrest falls. They allow the worker to move freely by extending and retracting with the worker as they move.
Technical Specs
Item Self-Retracting Lifelines
Sealed Yes
Anchorage End Connection Material Stainless Steel
Harness End Connection Snap Hook
Lifeline Length 85 ft
Number of Legs 1
Weight Capacity 400 lb
CSA Standards Met CSA Z59.2.2
Standards ANSI Z359.14, CSA Z259.2.2
Minimum User Weight 310 lb
Anchoring Location Overhead Only
Anchorage End Connection Type Snap Hook
Harness End Connection Material Stainless Steel
Lifeline Material Stainless Steel Cable
RFID Equipped No
Series Latchways
CSA Class SRL
Colour Black, Orange
Country of Origin Mexico
(subject to change)