!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SELF-RETRACTING LIFELINE, RED, 310 LBS, STAINLESS STEEL

SELF-RETRACTING LIFELINE, RED, 310 LBS, STAINLESS STEEL

PROTECTA

SELF-RETRACTING LIFELINE, RED, 310 LBS, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF-RETRACTING LIFELINE, RED, 310 LBS, STAINLESS STEEL

SELF-RETRACTING LIFELINE, RED, 310 LBS, STAINLESS STEEL

PROTECTA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,406.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI3590544
  • Mfr. Model # 3590544
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Product Details

This CSA-certified, red self-retracting lifeline has a weight capacity of 310 pounds and the stainless steel lifeline is 33-feet long. It has a snap-hook harness end connection and a galvanized steel carabiner anchorage end connection. It is used in the construction and the general industry.

Technical Specs

  • ItemSelf-Retracting Lifeline
  • Anchoring LocationOverhead or Foot Level
  • Anchorage End Connection TypeCarabiner
  • Lifeline MaterialSteel
  • CSA Standards MetCSA Z259.2.2-17
  • StandardsCSA Z259.2.2-17, OSHA 1910.140, OSHA 1926.502
  • Minimum User Weight 310 lb
  • Anchorage End Connection Material Galvanized Steel
  • Lifeline Length 33 ft
  • Series Protecta, Rebel
  • CSA Class SRL-LE
  • Colour Red
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list