!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SELF-RETRACTING LIFELINE, CSA, SNAP HOOK, CARAB, CAP 310 LB, BLACK/GREY, 8 FT X 3/4 IN, STEEL

SELF-RETRACTING LIFELINE, CSA, SNAP HOOK, CARAB, CAP 310 LB, BLACK/GREY, 8 FT X 3/4 IN, STEEL

DSI

SELF-RETRACTING LIFELINE, CSA, SNAP HOOK, CARAB, CAP 310 LB, BLACK/GREY, 8 FT X 3/4 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF-RETRACTING LIFELINE, CSA, SNAP HOOK, CARAB, CAP 310 LB, BLACK/GREY, 8 FT X 3/4 IN, STEEL

SELF-RETRACTING LIFELINE, CSA, SNAP HOOK, CARAB, CAP 310 LB, BLACK/GREY, 8 FT X 3/4 IN, STEEL

DSI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $251.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSIFP1102WA
  • Mfr. Model # FP1102WA
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Product Details

Choose safety at the job site with this reliable eight-foot self-retracting lifeline with an overhead anchoring location. The black and grey design features a zinc-plated steel snap hook end connection and supports up to 310 pounds. The 3/4-inch wide lifeline boasts Dyneema webbing inside a thermoplastic housing. A carabiner and dorsal D-ring complete CSA Z229.2.2-17 approved design.

Technical Specs

  • ItemSelf-Retracting Lifelines
  • SealedNo
  • Anchorage End Connection MaterialZinc Plated Steel
  • Harness End ConnectionSnap Hook
  • Lifeline Length7 ft
  • Number of Legs1
  • Weight Capacity310 lb
  • CSA Standards MetCSA Z259.2.2-17
  • StandardsCSA Z259.2.2-17
  • Lifeline Diameter3/4 in
  • Minimum User Weight 5,000 lb
  • Anchoring Location Overhead Only
  • Anchorage End Connection Type Carabiner
  • Harness End Connection Material Zinc Plated Steel
  • Lifeline Material Dyneema(R) Webbing
  • RFID Equipped No
  • Rebar Hook Gate Opening Size 3/4 in
  • CSA Class SRL
  • Colour Black/Grey
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list