!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SELF-RETRACTING LIFELINE, CLEAR, 310 LBS, M SNAPHOOK, DYNEEMA WEBBING/COMPOSITE

SELF-RETRACTING LIFELINE, CLEAR, 310 LBS, M SNAPHOOK, DYNEEMA WEBBING/COMPOSITE

DYNAMIC

SELF-RETRACTING LIFELINE, CLEAR, 310 LBS, M SNAPHOOK, DYNEEMA WEBBING/COMPOSITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF-RETRACTING LIFELINE, CLEAR, 310 LBS, M SNAPHOOK, DYNEEMA WEBBING/COMPOSITE

SELF-RETRACTING LIFELINE, CLEAR, 310 LBS, M SNAPHOOK, DYNEEMA WEBBING/COMPOSITE

DYNAMIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $223.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSIFP1101WA
  • Mfr. Model # FP1101WA
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This CSA-certified clear self-retracting lifeline has a weight capacity of 310 pounds. The Dyneema webbing lifeline is six-foot long and 3/4-inch in diameter. An aluminum or steel carabiner is the end connection type for harness, and steel medium snap-hook is the end connection type for anchors. The housing material is composite.

Technical Specs

  • ItemSelf-Retracting Lifelines
  • Minimum User Weight5,000 lb
  • Anchoring LocationOverhead Only
  • Anchorage End Connection TypeSnap Hook
  • Harness End Connection MaterialAluminum/Steel
  • Lifeline MaterialDyneema(R) Webbing
  • RFID EquippedNo
  • Rebar Hook Gate Opening Size1 3/4 in
  • CSA ClassSRL
  • ColourClear
  • Tagline Length 6 ft
  • Sealed No
  • Anchorage End Connection Material Steel
  • Harness End Connection Carabiner
  • Lifeline Length 6 ft
  • Number of Legs 1
  • Weight Capacity 310 lb
  • CSA Standards Met CSA Z259.2.2-17
  • Standards CSA Z259.2.2-17
  • Lifeline Diameter 3/4 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list