!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEALED SELF-RETRACTING LIFELINE, CSA Z259.2.2, ENERGY ABSORBER, 310 LB CAP, 50 FT, STAINLESS STEEL

SEALED SELF-RETRACTING LIFELINE, CSA Z259.2.2, ENERGY ABSORBER, 310 LB CAP, 50 FT, STAINLESS STEEL

DBI-SALA

SEALED SELF-RETRACTING LIFELINE, CSA Z259.2.2, ENERGY ABSORBER, 310 LB CAP, 50 FT, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEALED SELF-RETRACTING LIFELINE, CSA Z259.2.2, ENERGY ABSORBER, 310 LB CAP, 50 FT, STAINLESS STEEL

SEALED SELF-RETRACTING LIFELINE, CSA Z259.2.2, ENERGY ABSORBER, 310 LB CAP, 50 FT, STAINLESS STEEL

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,288.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI3400902C
  • Mfr. Model # 3400902C
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Product Details

Ensure fall protection without fear of grease, water, and chemicals getting in the way when you rely on this 50-foot sealed self-retracting lifeline. This durable design features a built-in carry handle, a pivoting anchorage, an anti-ratcheting brake, cast aluminum housing, and heavy-gauge steel end plates. Self-locking swivel hooks complete the CSA Z259.2.2 Type two rated design. This lifeline boasts a 310-pound weight capacity and offers a power string with an energy absorber.

Technical Specs

  • ItemSelf-Retracting Lifeline
  • SealedYes
  • Anchorage End Connection MaterialStainless Steel
  • Lifeline MaterialStainless Steel
  • Weight Capacity310 lb
  • CSA ClassSRL
  • Minimum User Weight 75 lb
  • Anchoring Location Overhead Only
  • Lifeline Length 50 ft
  • RFID Equipped Yes
  • Series Sealed-Blok
  • Standards Capital Safety Gen. Mfg. Req., CSA Z259.2.2 Type 2, OSHA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list