!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEALED-BLOK SELF-RETRACTING LIFELINE, RFID, GALVANIZED CABLE, 175 FT L, 420 LB, 1 LEG

SEALED-BLOK SELF-RETRACTING LIFELINE, RFID, GALVANIZED CABLE, 175 FT L, 420 LB, 1 LEG

DBI-SALA

SEALED-BLOK SELF-RETRACTING LIFELINE, RFID, GALVANIZED CABLE, 175 FT L, 420 LB, 1 LEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEALED-BLOK SELF-RETRACTING LIFELINE, RFID, GALVANIZED CABLE, 175 FT L, 420 LB, 1 LEG

SEALED-BLOK SELF-RETRACTING LIFELINE, RFID, GALVANIZED CABLE, 175 FT L, 420 LB, 1 LEG

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12,452.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI3400653
  • Mfr. Model # 3400653
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 114.0 lbs

Product Details

This sealed-Blok self-retracting lifeline is blue and is made with galvanized cable. It also meets the standards for CSA. This self-retracting lifeline has a weight capacity of 420 pounds, and is RFID equipped.

Technical Specs

  • ItemSelf-Retracting Lifeline
  • SealedYes
  • Anchorage End Connection MaterialSteel
  • Lifeline MaterialSteel
  • RFID EquippedYes
  • SeriesSealed-Blok
  • StandardsCapital Safety Gen. Mfg. Req., CSA Z259.2.2 Type 2
  • Minimum User Weight 75 to 310 lb
  • Anchoring Location Overhead Only
  • Lifeline Length 175 ft
  • Number of Legs 1
  • Weight Capacity 310 lb
  • CSA Class SRL
  • Colour Blue
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list