!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEALED-BLOK SELF-RETRACTING LIFELINE, RFID, GALVANIZED STEEL, 30 FT L, 420LB CAPACITY

SEALED-BLOK SELF-RETRACTING LIFELINE, RFID, GALVANIZED STEEL, 30 FT L, 420LB CAPACITY

DBI-SALA

SEALED-BLOK SELF-RETRACTING LIFELINE, RFID, GALVANIZED STEEL, 30 FT L, 420LB CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEALED-BLOK SELF-RETRACTING LIFELINE, RFID, GALVANIZED STEEL, 30 FT L, 420LB CAPACITY

SEALED-BLOK SELF-RETRACTING LIFELINE, RFID, GALVANIZED STEEL, 30 FT L, 420LB CAPACITY

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,754.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI3400800C
  • Mfr. Model # 3400800C
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Product Details

This sealed-Blok self-retracting lifeline is made with galvanized steel. It also meets the standards for ANSI z359.14, OSHA 1910.66, OSHA 1926.502, capital safety gen. mfg. req., ANSI a10.32. This self-retracting lifeline has a weight capacity of 420 pounds, and is RFID equipped.

Technical Specs

  • ItemSelf-Retracting Lifeline
  • SealedYes
  • Anchorage End Connection MaterialSteel
  • Lifeline MaterialSteel
  • Weight Capacity420 lb
  • CSA ClassSRL
  • Minimum User Weight 420 lb
  • Anchoring Location Overhead Only
  • Lifeline Length 30 ft
  • RFID Equipped Yes
  • Series Sealed-Blok
  • Standards Capital Safety Gen. Mfg. Req., CSA Z259.2.2 Type 2, OSHA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list