SELF-RETRACTING LIFELINE, 310 LBS, 6 FT, DYNEEMA WEBBING
SELF-RETRACTING LIFELINE, 310 LBS, 6 FT, DYNEEMA WEBBING
DYNAMIC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This CSA-certified, self-retracting lifeline has a weight capacity of 310 pounds. The Dyneema webbing lifeline is six-feet long and 3/4-inches in diameter. It has an aluminum/steel hook end connection for harness and a steel carabiner as end connection for anchors.
Technical Specs
Item Self-Retracting Lifelines
Sealed No
Anchorage End Connection Material Steel
Harness End Connection Hook
Lifeline Length 6 ft
Number of Legs 1
Weight Capacity 310 lb
CSA Standards Met CSA Z259.2.2-17
Standards CSA Z259.2.2-17
Lifeline Diameter 3/4 in
Tagline Length 6 ft
Anchoring Location Overhead Only
Anchorage End Connection Type Carabiner
Harness End Connection Material Aluminum/Steel
Lifeline Material Dyneema(R) Webbing
RFID Equipped No
Rebar Hook Gate Opening Size 3/4 in
CSA Class SRL
Colour Clear