!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SELF-RETRACTING LIFELINE, BLACK, 310 LBS, ALUMINUM REBAR HOOK, DYNEEMA WEBBING

SELF-RETRACTING LIFELINE, BLACK, 310 LBS, ALUMINUM REBAR HOOK, DYNEEMA WEBBING

FALLTECH

SELF-RETRACTING LIFELINE, BLACK, 310 LBS, ALUMINUM REBAR HOOK, DYNEEMA WEBBING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF-RETRACTING LIFELINE, BLACK, 310 LBS, ALUMINUM REBAR HOOK, DYNEEMA WEBBING

SELF-RETRACTING LIFELINE, BLACK, 310 LBS, ALUMINUM REBAR HOOK, DYNEEMA WEBBING

FALLTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $365.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FALC72706SB5
  • Mfr. Model # C72706SB5
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

This CSA-certified, black self-retracting lifeline has a weight capacity of 310 pounds. The Dyneema webbing lifeline is six-foot long. An aluminum rebar hook is the end connection type for harness and steel carabiner is the end connection type for anchors.

Technical Specs

  • Item Self-Retracting Lifelines
  • Sealed No
  • Anchorage End Connection Material Steel
  • Harness End Connection Snap Hook
  • Lifeline Length 6 ft
  • Number of Legs 1
  • Weight Capacity 310 lb
  • Rebar Hook Gate Opening Size 2 2/5 in
  • CSA Class SRL
  • Colour Black
  • Minimum User Weight 130 lb
  • Anchoring Location Overhead Only
  • Anchorage End Connection Type Carabiner
  • Harness End Connection Material Aluminum
  • Lifeline Material Dyneema(R) Webbing
  • RFID Equipped No
  • Series DuraTech
  • CSA Standards Met CSA Z259.2.2-17
  • Standards Z259.2.2-2017

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list