!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SELF-RETRACTING LIFELINE, 310 LBS, 50 FT, STEEL CABLE

SELF-RETRACTING LIFELINE, 310 LBS, 50 FT, STEEL CABLE

FALLTECH

SELF-RETRACTING LIFELINE, 310 LBS, 50 FT, STEEL CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF-RETRACTING LIFELINE, 310 LBS, 50 FT, STEEL CABLE

SELF-RETRACTING LIFELINE, 310 LBS, 50 FT, STEEL CABLE

FALLTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,468.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FALC7268C
  • Mfr. Model # C7268C
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Product Details

This CSA-certified, self-retracting lifeline has a weight capacity of 310 pounds. The steel cable lifeline is 50-feet long and has a 3/16-inch diameter. It has a steel snap-hook end connection for harness. The housing material is aluminum.

Technical Specs

  • Item Self-Retracting Lifelines
  • Minimum User Weight 130 lb
  • Anchoring Location Overhead Only
  • Harness End Connection Material Steel
  • Lifeline Material Steel Cable
  • RFID Equipped No
  • Series DuraTech
  • CSA Class SRL
  • Colour Blue
  • Tagline Length 50 ft
  • Sealed No
  • Harness End Connection Snap Hook
  • Lifeline Length 50 ft
  • Number of Legs 1
  • Weight Capacity 310 lb
  • CSA Standards Met CSA Z259.2.2-17
  • Standards Z259.2.2-2017
  • Lifeline Diameter 3/16 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list